Buy more than* S$200* and get FREE SHIPPING

Jet Oiler 300Ml Type

4.80 (5)
Weight (g)
37.5
Capacity (mL)
300
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 297-3090 1PC 1 303Y 37036982 3.24 SGD
Shipped after 2017-03-27
Green 297-3073 1PC 1 303GN 37037007 3.24 SGD
Shipped after 2017-03-27
Red 297-3081 1PC 1 303R 37037043 3.24 SGD
Shipped after 2017-03-27
Blue 297-3065 1PC 1 303B 37037025 3.24 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Storage of the machine working oil
5
From Japan
On 2014-10-02 14:02:26
Furupura product is very easy to use because it is durable soft. The price is welcome, but is a little high for us to put out roses from other stockists. (Other vendors sell 24 per box)
This review is about item#37037007.
Lubricating oil feed of the machine tool
5
From Japan
On 2014-08-18 21:20:59
Capacity to choose, because the usability is good, it has to come in handy.
This review is about item#37037043.
And power steering fluid, suction of the LLC
5
From Japan
On 2014-08-14 00:20:06
Jet Euler of Furupura is, no after all a mistake!
This review is about item#37036982.
For the replenishment of the brake fluid
5
From Japan
On 2014-01-30 18:23:53
In particular, complaints were also used without. There are things you want to buy the other I bought into that incidentally Homusen If you buy a single unit It is not the difference between the price and the Depending on the care after use because it is a brake fluid dedicated I felt in the long-lasting and likely material!
This review is about item#37037007.
You are using the oil refers to the machine.
4
From Japan
On 2013-03-06 09:20:19
Just a good size, I like so easy to hold dent of the grip to fit the hand. Moreover, it is also nice point that is adapted to definitive hook.
This review is about item#37037025.

Related Products