Buy more than* S$200* and get FREE SHIPPING

Jet Oiler, Squareuare Type

4.00 (2)
Base Size (mm)
84x74
Nozzle Length (mm)
120
Weight (g)
47
Height (mm)
236
Capacity (mL)
350
...see all>
Product Options
ADD TO CART
Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red (Bottle cap) PE 297-2841 1PC 1 No.300 37037122 3.99 SGD
In stock
Green (Bottle cap) PE 297-2832 1PC 1 No.300 37037086 3.99 SGD
In stock
Yellow (Bottle cap) PE 297-2859 1PC 1 No.300 37037061 3.99 SGD
In stock
Blue (Bin / Connector)PE 297-2824 1PC 1 No.300 36804625 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Machine oil injection
3
From Japan
On 2017-11-10 14:43:33
It is a standard item. It is neither possible nor impossible. Packing is almost air.
This review is about item#37037086.
When assembling woodworking work, used for dowel holes etc.
5
From Japan
On 2015-07-04 08:31:10
Sometimes it is used for a long time, this shape is stable and easy to use.
This review is about item#37037061.

Related Products