Buy more than* S$200* and get FREE SHIPPING

Spray Bottle, Dia Spray, Swing 500

4.33 (6)
Dimensions (Width W x Depth D x Height H) (mm)
93.5x119.5x206
Weight (g)
102
Capacity (mL)
500
Material
(Body) and polypropylene (PP), (container) PET resin, (wicking hose) silicon rubber
...see all>
Product Options
ADD TO CART
Discharge Volume (mL) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discharge Volume (mL) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Ivory 295-0341 1PC 1 705-02 37037226 12.99 SGD
In stock
- Green 295-0332 1PC 1 705-03 37037253 12.99 SGD
In stock
- Red 295-0324 1PC 1 705-01 37037271 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For glass cleaning
4
From Japan
On 2018-02-17 22:44:38
The hand is not tiring for the lever to be long and to sprue continuously. Why other levers are so short for other sprays? .
This review is about item#37037253.
Used in internal consumables
4
From Japan
On 2017-06-30 08:28:05
To the solid quality, the nozzle of the spray is not so hard, it is easy to use even for older people.
This review is about item#37037271.
Deodorate, as a wash spray
5
From Japan
On 2017-05-20 19:53:58
I like the simple design that the jetting adjustment can be done from direct sounding like a water gun to a fairly fine mist over a wide range.
This review is about item#37037226.
Drug application during cleaning work
3
From Japan
On 2016-07-06 18:33:15
I usually use order code 37037296. I use it because it can be used upward in a narrow place. This product is good for spraying in the form of mist, but when you want to blow straight in order to prevent scattering, it is a little troublesome because you have to make adjustment considerably more. If the metal is in the tip like order code 37037296, you can adjust quickly, but ...
This review is about item#37037226.
When spraying
5
From Japan
On 2015-12-21 13:29:21
Even if you tilt it obliquely it is attractive to spray it is easy to use.
This review is about item#37037253.
Woodworking of planted trees · Wrinkle of shirt
5
From Japan
On 2015-06-19 20:47:46
I was on a magazine and I searched on the net immediately. It was very easy to hold and it was quite difficult for me to get water properly and it was pretty stress free. I also recommended it to my friends
This review is about item#37037226.

Related Products