Buy more than* S$200* and get FREE SHIPPING

Spray Bottle, "Dia Spray"

4.60 (5)
Caution
Please do not use with hot water above 60degree C or coatings/paints etc.
Dimensions (Width W x Depth D x Height H) (mm)
95x127x213
Weight (g)
108
Capacity (mL)
500
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
295-0251 Red 1PC 1 500-01 37037332 11.64 SGD
In stock
295-0260 Yellow 1PC 1 500-02 37037296 11.64 SGD
In stock
295-0278 Green 1PC 1 500-03 37037314 11.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
In with blowing machine maintenance and iron material anti-rust oil
5
From Japan
On 2017-02-23 16:02:27
As it was to the impression, it is blowing very lightly, is very smooth. Previously, it was purchased deals spray nozzle in the same site, oil-based not Deki blowing at all, the movement of the lever in water is now dull immediately trash. This is a very good commodity. Recommended is !!
This review is about item#37037296.
Chemical spray at the time of the cleaning operation
4
From Japan
On 2016-07-06 18:20:16
The feature adjustment from mist to straight is fast. Viewed from the front, the type that contains the metal in the tip. There is no problem in the robustness, the liquid is running low comes to drawbacks that take no longer Iran drawn up at the time of upward use. But there is also a swing type, from the fog-like because it does not contain the metal to the tip So be careful not to do If you do not quite turned to straight.
Use a spray of oil.
5
From Japan
On 2016-01-29 15:46:20
Although I used various, well this product is the most lasting Recently, we only use this product.
This review is about item#37037332.
Chemical spray
5
From Japan
On 2015-12-25 09:27:04
Although I bought variety, it is good most lasting.
This review is about item#37037296.
To use when spraying water to opportunity
4
From Japan
On 2015-01-23 14:51:22
100 spray such as the cheap ones of average is still taken Ya outlet is fragile, but this is good and durable.
This review is about item#37037314.

Related Products