Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pistol Oiler

3.00 (2)
Caution
Please do not use with hot water above 60 degree C or coatings/paints.
Dimensions (Width W x Depth D x Height H) (mm)
95x270x240
Weight (g)
120
Capacity (mL)
500
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 295-0316 1PC 1 530-12 37037411 21.99 SGD
Shipped after 2018-06-25
Red 295-0308 1PC 1 530-11 37037436 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used when applying cleaning liquid
3
From Japan
On 2017-09-06 17:22:57
Easy to use but durable at all. When falling from a table with a height of 70 cm, The nozzle became shattered. Is it a consumable item ...
This review is about item#37037436.
At the time of glass film construction
3
From Japan
On 2014-11-07 16:23:43
It may be a little long nozzle
This review is about item#37037436.

Related Products