Buy more than* S$200* and get FREE SHIPPING

Universal Spray Bottle

3.50 (2)
Discharge Volume (mL)
2
Heat-Resistant Temperature (deg C)
-7 to 40
Depth (mm)
110
Weight (g)
180
Height (mm)
290
Capacity (mL)
1000
Color
Yellow
Finishing Material
Body:polypropylene(PP)container:transparentPETGresin
Width (mm)
110
TRUSCO Part Number
215-1324
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO1200 37037506 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Spray with bleach
5
From Japan
On 2017-09-11 14:47:18
Work not to do. Spray on black mold with a bleach, leave it water afterwards. Do not breathe in misty liquid · · ·. The product is the best. It's cheap!
This review is about item#37037506.
Use for film construction
2
From Japan
On 2016-04-01 15:48:23
Even with some height, the handle was cracked and it became unusable when dropped. Events on the first day after purchase.
This review is about item#37037506.

Related Products