Buy more than* S$200* and get FREE SHIPPING

Gray Tool Box

2014 TRUSCO Published Page
2-1112
Outer Dimensions (Width x Depth x Height)(mm)
470x240x230
usable inner dimension
420x180x170
Color
Gray
Weight (kg)
1.9
Finishing Material
Thebodyofdish:polypropylene(PP)handlebuckle:ABSresin
TRUSCO Part Number
325-6235
Specification
With tray (removable)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 500-G 37037883 54.94 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products