Buy more than* S$200* and get FREE SHIPPING

Parts Case, Movable Partition Type

4.00 (1)
Number of Divisions (Piece)
10
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Usable Inner Dimension (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Usable Inner Dimension (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
299-4895 153x76x26 161x91x31 85.9 1PC 1 TPC-102M 37309982 3.99 SGD
In stock
299-4887 130x64x26 138x77x31 65 1PC 1 TPC-102S 37309991 2.99 SGD
In stock
299-4909 179x89x29 186x103x34 116.3 1PC 1 TPC-102L 37309964 4.99 SGD
In stock
299-4917 206x104x41 214x118x45 173.2 1PC 1 TPC-102LL 37309973 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Put in small parts.
4
From Japan
On 2015-01-22 18:15:36
Even when you close the lid, the surface is transparent so you can see at a glance what is in it. Since dividers are attached, they can also be individually made. Speaking of greed, I want you to increase the number of partitions a little more.
This review is about item#37309973.

Related Products