Buy more than* S$200* and get FREE SHIPPING

Parts Case S

2015 Trusco Published Pages
2 1244
2014 TRUSCO Published Page
2-1128
Outer Dimensions (Width x Depth x Height)(mm)
178x98x30
Number of Divisions (Piece)
5
usable inner dimension
(Frontage x depth x height) 169x82x25
Weight (g)
75.0
Material (Body)
Polypropylene (PP)
Color
Clear
TRUSCO Part Number
299-4968
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPC-TS 37310147 3.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products