Buy more than* S$200* and get FREE SHIPPING

One Touch Belt

4.43 (7)
Material
High durability polypropylene (PP)
...see all>
Product Options
ADD TO CART
Waist (cm) Weight (g) Color TRUSCO Part Number Caution Purpose 2014 TRUSCO Published Page Width x Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Weight (g) Color TRUSCO Part Number Caution Purpose 2014 TRUSCO Published Page Width x Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70-95 (approximate) 140 White - Not a safety belt One-touch belt for construction and work - 50x1250 1PC 1 AW-OBMW 60839493 21.99 SGD
Shipped after 2018-01-19
70 - 95 (approximate) 140 Black - - - - 50x1250 1PC 1 AW-OBMBK 60839484 21.99 SGD
In stock
85-110 (aim) 150 White 335-4105 Not a safety belt One-touch belt for construction and work 2-1206 50x1400 1PC 1 AW-OBLW 37039021 21.99 SGD
In stock
85-110 (aim) 150 Black 335-4091 - - - 50x1400 1PC 1 AW-OBLBK 37039003 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Used through the department pouch
5
From Japan
On 2017-11-21 20:18:30
I actually attached a pouch, but I felt that the flexibility of the belt body was very easy to use. It was good to purchase!
This review is about item#37039003.
Making a mountain road
2
From Japan
On 2017-07-26 20:36:02
I mistook the waist size. The material is soft and tired.
This review is about item#60839493.
Removal work of fruit tree and winter enclosure etc.
5
From Japan
On 2017-05-06 17:28:41
Although I wanted it from a long time ago, it is a product that I could not find nearby at an affordable price, but desorption is easy and satisfied.
This review is about item#37039003.
Used for electrical work
5
From Japan
On 2016-06-07 16:18:05
It is convenient to remove with one touch.
This review is about item#37039003.
For mountain work
5
From Japan
On 2016-02-20 14:32:07
It is a solid product with a width. Although I use it for 1 year, there is no fraying at all. Buckles are also okay.
This review is about item#37039003.
Attach the tool feeder to the belt
4
From Japan
On 2015-09-28 21:15:15
Easy to handle as you can remove the belt with one touch
This review is about item#37039003.
Construction work
5
From Japan
On 2014-06-05 14:11:44
Good tightness and easy to use
This review is about item#37039003.

Related Products