Buy more than* S$200* and get FREE SHIPPING

Electric Work Fanny Tool Pack

Purpose
For electrical and utility construction
Belt Loop Width (mm)
60
Material
(Belt loop): aluminum alloy (fabric): nylon
...see all
Product Options
ADD TO CART
Shape 2014 TRUSCO Published Page Dimensions (Width W x Depth D x Height H) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape 2014 TRUSCO Published Page Dimensions (Width W x Depth D x Height H) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-1191 190x135x265 320 335-3974 1PC 1 AW-DE3F 37039046 58.35 SGD
In stock
- 2-1191 190x135x240 280 335-3982 1PC 1 AW-DE3S 37039186 57.52 SGD
Shipped after 2017-07-06
- 2-1191 190x110x255 270 335-3958 1PC 1 AW-DE2M 37039161 47.26 SGD
Shipped after 2017-07-06
- 2-1191 190x90x240 250 335-3931 1PC 1 AW-DE1MR 37039107 44.12 SGD
Shipped after 2017-06-30
Two-stage - 215x130x265 305 335-3940 1PC 1 AW-DE2L 37039143 57.52 SGD
Shipped after 2017-06-30
Two-stage - 165x105x210 220 335-3966 1PC 1 AW-DE2S 37039125 39.09 SGD
Shipped after 2017-06-30
ADD TO CART

Related Products