Buy more than* S$200* and get FREE SHIPPING

Tool Case, Polyester

Purpose
Electric works relationship, interior finish work, etc.
2014 TRUSCO Published Page
2-1185
Belt Loop Width (mm)
75
Material
Filling: Polyester
...see all>
Product Options
ADD TO CART
Weight (g) Shape TRUSCO Part Number Specification Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Shape TRUSCO Part Number Specification Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 One order feed cutter 330-4809 water repellent treatment 70x30x230 1PC 1 TCA-86 37310323 11.99 SGD
Shipped after 2018-01-22
71 - 330-4795 Water repellent 185x30x235 1PC 1 TCA-83 37310384 25.99 SGD
Shipped after 2018-01-23
36 - 330-4779 Water repellent 75x30x235 1PC 1 TCA-81 37310366 14.99 SGD
Shipped after 2018-01-22
56 - 330-4787 Water repellent 135x30x235 1PC 1 TCA-82 37310375 21.99 SGD
Shipped after 2018-01-22
31 - 330-4817 Water repellent 70x40x230 1PC 1 TCA-87 37310332 12.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products