Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Quick Release Belt

3.00 (2)
Purpose
For indoor and outdoor work. For electric work relationship, and interior work, etc.
2014 TRUSCO Published Page
2-1206
Width x Length (mm)
50x1150
Weight (g)
119
Finishing Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Color Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray - 329-5231 1PC 1 TC-50GY 37310761 18.99 SGD
Shipped after 2018-05-01
Green - 329-5222 1PC 1 TC-50GN 37310786 18.99 SGD
In stock
Black - 329-5214 1PC 1 TC-50BK 37310777 18.99 SGD
In stock
Blue 1150x50 232-0479 1PC 1 TC-50 08379612 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Working clothes belt
1
From Japan
On 2016-03-15 00:23:42
Too fat
This review is about item#37310777.
Used as a nail bag belt
5
From Japan
On 2014-04-02 21:39:30
The waist adjustment belt enters the inside of the belt and does not become an obstacle. The belt which I used before was the type which the waist adjustment belt comes out to the outside and what I felt inconvenient at the time of using the belly band belt was solved now.
This review is about item#08379612.

Related Products