Buy more than* S$200* and get FREE SHIPPING

Hip Roof Tool Box Silver

3.67 (3)
Color
Silver
Material
Steel
Specification
No tray, 25mm cylinder lock mounting possible (sold separately)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Unit Inside Dimensions (Length x Width x Depth)(mm) Outer Dimensions (Length x Width x Height) (mm) Weight (kg) Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Unit Inside Dimensions (Length x Width x Depth)(mm) Outer Dimensions (Length x Width x Height) (mm) Weight (kg) Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
336-5069 330x140x96 295x115x63 - - 0.9 330x140x85 1PC 1 TY-320SV 37311066 25.99 SGD
In stock
336-5077 420x175x133 380x142x87 - - 1.2 420x175x125 1PC 1 TY-410SV 37310874 35.99 SGD
In stock
- 374x164x120 342x134x75 373x163x75 374x164x114 1 - 1PC 1 TY-370-SV 09467491 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Since it is a do-it-yourself carpenter,
5
From Japan
On 2018-04-17 15:21:09
It is lightweight and affordable in size made of steel and it is anticipated. GOOD
This review is about item#37311066.
Tool holder
1
From Japan
On 2017-09-08 21:22:28
After the tool, as soon as I opened the lid quickly, I cut my finger deeply, with its edge sharply cut. It is dangerous and can not be used.
This review is about item#9467491.
Detailed examination
5
From Japan
On 2014-10-21 13:30:35
It is firm and looks good, so even if you bring it to your house there is a feeling of cleanliness
This review is about item#37311066.

Related Products