Buy more than* S$200* and get FREE SHIPPING

Cabinet Tool Box

2.00 (1)
Drawer Dimensions (Width x Depth x Height)(mm)
473x207x41
Color
Red
Specification
Drawer slide part: ball bearing slider
...see all>
Product Options
ADD TO CART
Weight (kg) 2014 TRUSCO Published Page Outer Dimensions (Width x Depth x Height)(mm) Number of Steps TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) 2014 TRUSCO Published Page Outer Dimensions (Width x Depth x Height)(mm) Number of Steps TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-1096 533x241x219 2 302-1301 1PC 1 TCBOX-2R 37310971 179.99 SGD
In stock
10.5 - 533x241x273 3 302-1319 1PC 1 TCBOX-3R 37310987 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance tool in paint
2
From Japan
On 2015-12-22 23:12:25
It is high. After all, if it is used at the site it becomes heavy equipment so heavily and it becomes heavy tool. It deforms when things hit. When the fastener deforms around, when you have a handle for carrying it, the fastener is disengaged and every time you use the resin hammer to correct the deformation. Besides the handle in the middle, we think that it was suitable for us that the products with hands for holding hands are used to some extent hard at the work site on both sides of the tool box. I think that it is a product which is light at all and does not have any problem for those who use it. Well I think that the product is weak against this type of tool box box shock. It may be good to love each time you repair it every time you use it.
This review is about item#37310987.

Related Products