Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trunk Tool Box

4.71 (7)
Color
Silver
Finishing Material
Steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Outer Dimensions (Width x Depth x Height)(mm) Hook Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Outer Dimensions (Width x Depth x Height)(mm) Hook Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
328-7998 - 359x163x102.0 Yes 358x149x72 1.3 1PC 1 T-350SV 37311057 25.99 SGD
In stock
328-7971 - 192x109x56.0 None 191x92x41 0.4 1PC 1 T-190SV 37311032 13.99 SGD
In stock
328-7963 2-1090 142x105x52.0 None 141x94x41 0.3 1PC 1 T-150SV 37311023 13.99 SGD
In stock
328-7980 2-1090 320x137x96.5 Yes 319x123x66 1 1PC 1 T-320SV 37311041 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Tool holder
5
From Japan
On 2018-05-19 22:41:04
Purchased because the atmosphere was good. I like a solid feeling with a solid design. Will not it be ridiculous that the handle part is so loud as to be stacked in a car?
This review is about item#37311057.
Camping utensils accessories
5
From Japan
On 2018-02-21 15:37:30
I found it more useful than I thought without any extra partitions.
This review is about item#37311057.
Put fragile objects, easy-to-lose objects inside
5
From Japan
On 2016-09-22 13:01:05
Various sizes are convenient. I also have a solid body making, so I like this series quite a lot!
This review is about item#37311032.
In-vehicle tool holder
5
From Japan
On 2015-03-26 22:56:39
It fits right in the space behind the light tiger (Sambar KS 4) seat. Since the genuine car-mounted tool is too stubborn, I put a new tool that I purchased newly so that it can cope with emergencies and dismantling at the destination. Spanner, pliers, hammer, ratchet etc. 250 millimeter class tools are enough.
This review is about item#37311041.
Storage of electric tool
4
From Japan
On 2014-11-06 20:07:01
It was this size where superimposition is one point larger than necessary at point. We also hope to respond with overlapping.
This review is about item#37311057.
Storage and transport of small tools
4
From Japan
On 2013-09-15 13:42:57
I purchased a small screwdriver, pliers, hexagonal wrench and other small items in my bag to carry around. I like it because it is crappy and firm. Will the lock of the lid become sweet while using it? Will it accidentally open during transport? As there is a concern that it was the best if the structure can lock this part tightly.
This review is about item#37311032.
work
5
From Japan
On 2012-09-28 14:25:51
Was good
This review is about item#37311032.

Related Products