Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

N Work Container, L Type

4.50 (2)
Color
Black
...see all>
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height)(mm) usable inner dimension Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height)(mm) usable inner dimension Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
590x380x160 485x315x127 22 1.6 336-5883 1PC 1 130254 37039335 60.99 SGD
In stock
510x300x160 403x235x127 14 1.1 336-5875 1PC 1 130155 37039344 41.99 SGD
In stock
640x470x160 533x403x127 30 2.1 336-5891 1PC 1 130353 37039387 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Storage of gym equipment
5
From Japan
On 2018-03-19 14:50:00
It is easy to handle with an appropriate size. The price is reasonable and easy to purchase.
This review is about item#37039344.
Event Business Material Transportation
4
From Japan
On 2017-01-29 17:05:27
It was good that size and structure etc. were reasonable, and there was a difference in depth due to uniform shape. However, it is a difficulty that it became considerably heavy by entering into this.
This review is about item#37039335.

Related Products