Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

N Work Container, H Type

4.50 (10)
Color
Black
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Dimensions (Width x Depth x Height)(mm) usable inner dimension Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Dimensions (Width x Depth x Height)(mm) usable inner dimension Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
336-5905 510x300x320 403x235x287 30 1.6 1PC 1 130452 37039362 67.99 SGD
In stock
336-5913 590x380x320 485x315x287 47 2.1 1PC 1 130551 37039405 99.99 SGD
In stock
336-5921 640x470x320 535x403x287 66 2.8 1PC 1 130650 37039423 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
For cars
5
From Japan
On 2018-03-30 14:46:38
I was looking for a high capacity without taking up space, but it was Pittashi. Since it is possible to stack them, two Purchase. It is easy to use and excellent with a lid, lock.
This review is about item#37039362.
Storage of tools for health gymnastics
5
From Japan
On 2017-10-02 15:22:21
Appropriate size and color, lightness, lidded, price was attractive.
This review is about item#37039362.
Used as paint resin secondary material stock
5
From Japan
On 2017-05-22 08:36:48
Because the curing agent of our resin is weak against ultraviolet rays and it turns yellow immediately, we use it as storage BOX. If it is BOX of the same size it can be stacked so it is useful.
This review is about item#37039362.
When sending office supplies etc from the worksite to the site by Takkyubin
5
From Japan
On 2017-04-07 15:29:50
There is a groove in the lid so that it can be hung vertically one PP band, two sideways PP band is convenient. Especially, it is good not to distort the buckle when hanging PP band vertically. I used it for transportation once, but no problem. It is a difficult point that the product seal on the side is difficult to peel off.
This review is about item#37039405.
Event management material transport
4
From Japan
On 2017-01-29 17:06:23
It was good that size and structure etc. were reasonable, and there was a difference in depth due to uniform shape. However, it is a difficulty that it became considerably heavy by entering into this.
This review is about item#37039405.
Packing at delivery
4
From Japan
On 2017-01-05 14:41:12
There is shiny, it looks cool and easy to use. It is very light.
This review is about item#37039405.
Used when transporting coaxial cable etc. used for shooting etc.
2
From Japan
On 2016-03-09 07:53:44
The box body is made very lightweight and durable, but the buckle part is weak and easy to disengage is a difficult point. In case of making a checked baggage such as an aircraft, it is necessary to cure the buckle part with a gum tape, etc. and bind the whole with a lashing belt.
This review is about item#37039405.
As a tool holder to bring it to the site
5
From Japan
On 2015-10-31 11:08:41
I order a lot and will receive it the next day so it is very helpful. Although there are also a cheap one at the home center, this item is also solid making and feeling seems to be strong.
This review is about item#37039362.
Tool holder
5
From Japan
On 2015-08-24 15:09:36
It is strong. I am loading it in a car. I also like the design.
This review is about item#37039405.
Vehicles with special tools
5
From Japan
On 2013-05-01 12:53:22
It is easy to store special tools and the storage capacity is satisfactory. There is also strength against compression and vibrations, etc. It can be installed with confidence. It is recommended for mounting vehicles.
This review is about item#37039423.

Related Products