Buy more than* S$200* and get FREE SHIPPING

Tool Box, RVBOX

5.00 (1)
Outer Dimensions (Width x Depth x Height)(mm)
1000x500x500
Top Plate Withstand Load (kg)
80
usable inner dimension
875x385x390
Color
Dark Green
Weight (kg)
7
TRUSCO Part Number
331-9555
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RV1000 37039484 289.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the storage of the roof.
5
From Japan
On 2016-07-19 16:09:09
Light and air tightness is also good. Weather resistance due to ultraviolet rays do not think I can expect too much because the resin is a resin product lightness, I think that price and best choice in the price is also considered if used as a premise the replacement of a few years and consider the benefits of in-molded.
This review is about item#37039484.

Related Products