Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Buckle Box Eco Type

Outer Dimensions (Width x Depth x Height)(mm)
295x445x159
usable inner dimension
220x345x135
Capacity (L)
10.2
Color
Black
Weight (kg)
0.792
TRUSCO Part Number
336-5956
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSK-130-ECOBK 37039807 -
Discontinued
[x]
ADD TO CART

Related Products