Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height)(mm) usable inner dimension Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height)(mm) usable inner dimension Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
788x470x498 690x370x370 About100 4.7 325-6421 1PC 1 KB-780-B 37039992 239.99 SGD
In stock
548x470x498 450x370x370 239.5 2.46 325-6405 1PC 1 KB-540-B 37039956 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
For private use, loading the loading platform of the truck
2
From Japan
On 2017-09-07 11:00:23
Although it is lightweight, it is slightly weak, so Although it is a question, there are two mountings which were only one buckle Is one option an option
This review is about item#37039992.
For preservation of goods
4
From Japan
On 2017-07-03 19:37:35
For storing moisture-vulnerable items, use them together with desiccant. Sealability is no problem. I would appreciate it if the price is a bit cheaper.
This review is about item#37039992.
For shipping tools etc.
4
From Japan
On 2017-06-29 15:19:34
Although there was a point worried about strength strongly for sending by Takkyubin, there were no cracks etc. in transportation about 20 times without problems.
This review is about item#37039956.
Bathroom storage of workshop staff
4
From Japan
On 2017-04-20 14:48:04
The size and ruggedness are easy to use, but the thickness of the bracket plate for the key was thin, it became difficult to close the lid after bending during transportation. I'd like you to make it a little thicker.
This review is about item#37039992.
Storage of machines concerned with humidity
5
From Japan
On 2017-03-05 01:11:46
It is tough enough and satisfied as it is, If you do not put in heavy things, it is easy to organize because it can be stacked.
This review is about item#37039956.
For organizing luggage.
5
From Japan
On 2017-02-10 17:15:56
I am using it for storing work tools. Because there is depth. You can insert anything.
This review is about item#37039992.
Used for transporting underwater robots
5
From Japan
On 2016-09-30 08:17:34
Since packing is attached and it is sealed, there is no worry of water leak when transporting an underwater robot submerged in water. There are two sizes, and this one is in time with the smaller one.
This review is about item#37039956.
Storage in a truck bed
4
From Japan
On 2015-09-18 14:55:52
It is light and strong.
This review is about item#37039992.
Purchase into a poly tank
4
From Japan
On 2015-07-14 22:19:47
It was good as it has a seal feeling and smell does not come out.
This review is about item#37039992.
A little storage in the open air. Because it is a little troublesome if it can be opened by anyone.
5
From Japan
On 2015-04-01 18:54:25
This product is satisfied. I might buy it again after I set the time.
This review is about item#37039956.

Related Products