Buy more than* S$200* and get FREE SHIPPING

Aluminum Trunk Case

4.00 (1)
2015 Trusco Published Pages
2 1265
2014 TRUSCO Published Page
2-1137
Outer Dimensions (Width x Depth x Height)(mm)
450x330x135, 450x330x135
usable inner dimension
425x310x122, 425x310x122
Weight (kg)
4.1, 4.1
TRUSCO Part Number
300-0869, 300-0869
Specification
With 2 keys, with shoulder belt, tool panel, soft urethane with cut, wave shape soft urethane with cut
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KA-57 37040157 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Internal document storage
4
From Japan
On 2016-02-08 14:41:49
It is solid and easy to use.
This review is about item#37040157.

Related Products