Buy more than* S$200* and get FREE SHIPPING

Solid Case

5.00 (1)
Outer Dimensions (Width x Depth x Height)(mm)
500x275x305
usable inner dimension
480x235x265
Weight (kg)
3.4
TRUSCO Part Number
296-3949
Specification
Key x2, partition x3, tray(removable)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SLC-50T 37040193 119.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using for storing tools
5
From Japan
On 2016-04-23 18:43:22
It helps to store necessary tools at the site.
This review is about item#37040193.

Related Products