Buy more than* S$200* and get FREE SHIPPING

Epoxy Adhesive 2000

4.67 (3)
Operating Temperature Range (deg C)
-40-100
...see all
Product Options
ADD TO CART
Type Danger Level Curing Time (minutes) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Viscosity Main Ingredient Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Danger Level Curing Time (minutes) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Viscosity Main Ingredient Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-liquid mixing adhesive - 240 384-8337 3 0994 1-2603 High viscosity Epoxy resin Charcoal 1PC(50mL) 1 2013 39535194 32.17 SGD
In stock
- III 420 384-8299 - - - - - 1pc(200mL) 1 2011200 39535142 64.53 SGD
Shipped after 2017-01-24
- III 20 384-8311 - - - - - 1pc(200mL) 1 2012200 39535167 64.53 SGD
In stock
- - 240 384-8345 - - - - - 1pc(200mL) 1 2013200 39535185 64.53 SGD
In stock
- - 210 384-8361 - - - - - 1pc(200mL) 1 20141200 39535212 80.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a fixed harness soldering portion.
5
From Japan
On 2013-12-17 18:20:53
Than before, had been using the things of this manufacturer by the model waste number, we have chosen this time of things. Previous ones because there is well shorter curing time workability because of the viscosity than, it is very easy to use.
This review is about item#37043456.
Automobile tail lens adhesion
4
From Japan
On 2013-04-10 04:31:02
2 liquid adhesive was used for the first time. Was first in trouble, it's manual is English. I bought a high-viscosity type, but I thought that than was easy to use better a little more soft. It was used in the tail lens adhesion of the car. Three days have passed, but the degree of adhesion will feel high as.
This review is about item#37043553.
Body reinforcement of circuit racing vehicle
5
From Japan
On 2013-03-05 17:52:40
As a result of a comparative test with other companies of the panel bond, etc., we decided to use it.
This review is about item#37043571.