Buy more than* S$200* and get FREE SHIPPING

DUFIX Repair Putty

4.25 (4)
2015 Trusco Published Pages
3 1054
2014 TRUSCO Published Page
1-2661
Curing Time (minutes)
15 (25 degC )
Available Time (minutes)
4
Main Ingredient
Epoxy resin
Weight (g)
142
Color
Pale blue-white color
Type
Two pack
TRUSCO Part Number
397-7145
Accessories
Gloves
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(48gx2PC) 1 DHP-482 48855466 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Bolt hole repair of the wall
5
From Japan
On 2015-06-02 15:32:21
I treat it was easy.
This review is about item#48855466.
Repair of the glass door of the missing part of the cupboard
4
From Japan
On 2015-04-23 12:33:09
And gloves is too large for the work, was the only drawback that the work was difficult to. The final workmanship does not of course be the transparent as glass, but not a place that stands out, not especially not care.
This review is about item#39536217.
Repair of the bathroom
4
From Japan
On 2014-06-03 16:43:46
The amount was less ^^ ;;;
This review is about item#37044707.
Repair of the bathroom
4
From Japan
On 2014-05-23 15:10:51
We are satisfied.
This review is about item#37044707.