Buy more than* S$200* and get FREE SHIPPING

3-36 Lubricant Spray

5.00 (2)
2015 Trusco Published Pages
3 1094
The nature of the hazardous materials
Non-water-soluble
2014 TRUSCO Published Page
1-2698
Content of Hazardous Material
18.925L
Product Name of Hazardous Material
Third petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Operating temperature Limits
Over 20 over 70 degC
Color
Blue green
Weight (kg)
19
TRUSCO Part Number
171-7995
Ingredients
Mineral oils, fatty Esther, petroleum sulfonate, hydrocarbon solvents
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(18.9L) 1 NO1033 37046527 369.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-03-03 23:35:12
Shipping also I think that may be early Monotarou's commodity repertoire. We have a variety of merchandise purchase every month.
This review is about item#37046545.
Mainly care of the gun body and equipment type (cleaning and rust)
5
From Japan
On 2012-12-13 22:31:06
In between domestic gun enthusiast, I also, but Mr. T to respect (the deceased) has been increased is better to use the "WD-40" or because there was also covered in the column, I myself, more reliable sex seems to be high using this "3-36" to the lubrication and rust of the important part, more of the "WD-40" is selectively used to kind of wash oil applications. Drastic repeated purchased in gallon cans so that it can be used to, we use in portions to Euler. Recently, was a great success in addition to the care of the gun, the machine part of the work not made by old had clockwork Wall Clock (Aichitokeidenki Co., Ltd.) (made of all metal) degreasing, further with WD-40 washed in helping was cleaning dried with blowing air, as a result of using a 3-36 finish, beautifully revived! There is only sing penetration lubrication rust effect, it was once again reminded that ability. Hopefully, between the United States of precision shooting competitions lovers is the home of the shooting, there is a higher rating and track record, a product called made of the United States of Kano Lab, Inc. "Kroil", Moraere dealing constitutively in MonotaRo's if, pear to say.
This review is about item#37046545.