Buy more than* S$200* and get FREE SHIPPING

Parts & Brake Cleaner

4.00 (2)
2015 Trusco Published Pages
3 1182
The nature of the hazardous materials
Non-water-soluble
2014 TRUSCO Published Page
1-2784
Content of Hazardous Material
385mL
Product Name of Hazardous Material
First petroleum
Types of Hozardous Materials
Fourth class
Danger Level
II
Main Ingredient
Isohexane / ethanol / cyclohexane / LPG (propellant)
Operating Temperature Range (deg C)
-20-40
Weight (g)
418
Color
Transparency
TRUSCO Part Number
287-4989
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(550mL) 1 10468 37049546 6.73 SGD
Shipped after 2017-03-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Dirt up and cleaning
5
From Japan
On 2015-11-18 15:37:02
Fat dirt will fall very well. It is hard to damage the resin.
This review is about item#37049607.
Car maintenance
3
From Japan
On 2015-04-02 08:18:39
I bought looking for a smaller parts cleaner of entering the tool box. This is also a small, but so is the right size in the vertical to the tool box, the next time you looking for something smaller. There is no problem in the course terms of performance.
This review is about item#37049546.

Related Products