Buy more than* S$200* and get FREE SHIPPING

Dunplon No.335Pe 50X50 Blue

4.00 (5)
Tensile Strength (N/25mm)
30
Adhesive Power (N/10mm)
5.2
Adhesive
Acrylic
Tape Thickness (mm)
0.075
Tape Length (m)
50
Base Material
Polyethylene
Tape Width (mm)
50
Weight (g)
225
Color
Blue
TRUSCO Part Number
336-9820
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 335PE-50 37049923 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Protection of metal materials
4
From Japan
On 2017-07-07 18:42:58
This is good because it has a little adhesive strength I also use regular protective tape Then I will use it in uneasy places It would be even better if there is a little cost merit
This review is about item#37049923.
packing
5
From Japan
On 2016-03-05 23:05:34
Easy to use
This review is about item#37049923.
Product protection
5
From Japan
On 2014-07-02 19:08:32
I found out what I wanted and I am very satisfied. However, it is not used so much, so when will it be added?
This review is about item#37049923.
Curing of stainless steel products
4
From Japan
On 2013-11-18 20:05:07
I thought that it might be a little weaker adhesive strength.
This review is about item#37049923.
Vehicle Protection
2
From Japan
On 2013-11-14 13:17:23
Is the usage different? Sticky remains a little strong so it remains after peeling
This review is about item#37049923.

Related Products