Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

OPP Tape

Tape Thickness (mm)
0.053
Tape Length (m)
100
...see all
Product Options
ADD TO CART
Weight (g) Color Deployment Force (N/10mm) TRUSCO Part Number Tensile Strength (N/10mm) Specification Adhesive Power (N/10mm) Adhesive Extensibility (%) Base Material Adhesive Force Tensile Strength Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Deployment Force (N/10mm) TRUSCO Part Number Tensile Strength (N/10mm) Specification Adhesive Power (N/10mm) Adhesive Extensibility (%) Base Material Adhesive Force Tensile Strength Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
272 Clear - 293-0137 - A cutter is needed for cutting - - - - 3.4N/10mm 35.3N/10mm 48   1Box(50Roll) 1 333-T 37439446 199.90 SGD
Shipped after 2017-05-01
- Transparent 1.72 - 35.3 - 3.48 Acrylic 136 Polypropylene - - 60 *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.333 73381323 169.90 SGD
Shipped after 2017-05-10
- Cream 1.72 - 35.3 - 3.48 Acrylic 136 Polypropylene - - 75 *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.333 73381427 209.90 SGD
Shipped after 2017-05-10
- Transparent 1.72 - 35.3 - 3.48 Acrylic 136 Polypropylene - - 75   1Case(30Roll) 1 No.333 73381341 149.90 SGD
Shipped after 2017-05-01
- Cream 1.72 - 35.3 - 3.48 Acrylic 136 Polypropylene - - 48 *[No return] You cannot return this product. For details, see FAQ. 1Case(50Roll) 1 No.333 73381384 209.90 SGD
Shipped after 2017-05-10
- Cream 1.72 - 35.3 - 3.48 Acrylic 136 Polypropylene - - 38 *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.333 73381366 209.90 SGD
Shipped after 2017-05-10
- Cream 1.72 - 35.3 - 3.48 Acrylic 136 Polypropylene - - 60 *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.333 73381402 219.90 SGD
Shipped after 2017-05-10
211 Transparent - 353-8907 - A cutter is needed for cutting - - - - 3.4N/10mm 35.3N/10mm 38   1Box(60Roll) 1 333T38 37439455 179.90 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products