Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

alpha cloth adhesive tape

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (N/mm)
30/10
Tape Thickness (mm)
0.21
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
336
TRUSCO Part Number
301-7222
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(30roll) 1 GNT-50SE 37457016 139.99 SGD
In stock
ADD TO CART

Related Products