Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cloth Tape

Tape Thickness (mm)
0.13
Tape Length (m)
50
...see all
Product Options
ADD TO CART
Deployment Force (N/10mm) Specification Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Base Material Adhesive Force Tensile Strength Tape Width (mm) Weight (g) Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Deployment Force (N/10mm) Specification Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Base Material Adhesive Force Tensile Strength Tape Width (mm) Weight (g) Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.98 - 54.9 3.92 Synthetic rubber Woven polyester fabric - - 38 - Cream - *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.430 73379424 279.90 SGD
Shipped after 2017-05-10
0.98 - 54.9 3.92 Synthetic rubber Woven polyester fabric - - 60 - Cream - *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.430 73379433 309.90 SGD
Shipped after 2017-05-10
0.98 - 54.9 3.92 Synthetic rubber Woven polyester fabric - - 75 - Cream - *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.430 73379442 279.90 SGD
Shipped after 2017-05-10
0.98 - 54.9 3.92 Synthetic rubber Woven polyester fabric - - 25 - Cream - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.430 73379415 319.90 SGD
Shipped after 2017-05-10
0.98 - 54.9 3.92 Synthetic rubber Woven polyester fabric - - 100 - Cream - *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 No.430 73379451 249.90 SGD
Shipped after 2017-05-10
- Able to cut with hand - - - - 3.9N/10mm 54.9N/10mm 50 333 Craft color 324-4130   1Roll 1 430 37049984 9.79 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products