Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Auto Tape Cutter, TCE-200

5.00 (1)
Tape Length Setting Range (mm)
30 - 95 (5mm interval 14 steps)
Adapter Tape External Diameter (phi mm)
Up to 135
Body Dimensions (Width x Depth x Height) (mm)
96x195x133
Tape Width (mm)
7 to 24
Power Consumption
2.7W
Power
(Available sold separately in three D batteries) AC100V
Weight (kg)
1.5
TRUSCO Part Number
332-2971
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCE-200 37050002 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product shipped
5
From Japan
On 2016-11-04 09:54:06
Very easy to use. Convenient because AC adapter and dry battery can be used together. Additional installation is under consideration.
This review is about item#37050002.

Related Products