Buy more than* S$200* and get FREE SHIPPING

Okamoto Cloth Tape Color OD-001

Tensile Strength (N/10mm)
44.2
Tape Thickness (mm)
0.2
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
315
...see all
Product Options
ADD TO CART
TRUSCO Part Number Deployment Force (N/10mm) Purpose Adhesive Power (N/10mm) Adhesive Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Deployment Force (N/10mm) Purpose Adhesive Power (N/10mm) Adhesive Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
356-2310 - - 3.5 Rubber-based Polyester staple fiber + White   1Box(30Roll) 1 OD-001-W 37439491 159.90 SGD
Shipped after 2017-03-31
356-2336 - Heavy packing 3.5 Rubber-based Polyester staple fiber + Yellow   1Box(30Roll) 1 OD-001-Y 37439464 159.90 SGD
Shipped after 2017-03-27
356-2328 - Heavy packing 3.5 Rubber-based Polyester staple + Black   1Box(30Roll) 1 OD-001-X 37439473 159.90 SGD
Shipped after 2017-03-28
356-2301 - Heavy packing 3.5 Rubber-based Polyester staple + Red   1Box(30Roll) 1 OD-001-R 37439482 159.90 SGD
Shipped after 2017-03-31
- 2.08 Heavy packing 3.53 Natural rubber Staple / polyester woven Green *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 OD-001 73379381 159.90 SGD
Shipped after 2017-03-31
- 2.08 Heavy packing 3.53 Natural rubber Staple / polyester woven Silver *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 OD-001 73379397 159.90 SGD
Shipped after 2017-03-31
- 2.08 Heavy packing 3.53 Natural rubber Staple / polyester woven Blue   1Box(30Roll) 1 OD-001 73379372 159.90 SGD
Shipped after 2017-03-27
- 2.08 Heavy packing 3.53 Natural rubber Staple / polyester woven Pink *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 OD-001 73379406 159.90 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products