Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Colour Cloth Adhesive Tape

4.33 (9)
Tensile Strength (N/10mm)
74.6
Adhesive Power (N/10mm)
7.8
Tape Thickness (mm)
0.23
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
300
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Adhesive Color TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Color TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Synthetic rubber Olive 351-8752 3-1294 1Roll 1 339000-OL-00-50X25 37050027 8.99 SGD
In stock
Synthetic rubber Red 351-8779 3-1294 1Roll 1 339000-RD-00-50X25 57862034 8.99 SGD
In stock
Synthetic rubber NavyBlue 351-8744 3-1294 1Roll 1 339000-NB-00-50X25 57862043 8.99 SGD
In stock
Synthetic rubber White 351-8795 3-1294 1Roll 1 339000-WH-00-50X25 57862016 8.99 SGD
In stock
Synthetic rubber Yellow 351-8809 3-1294 1Roll 1 339000-YL-00-50X25 57862025 8.99 SGD
In stock
Synthetic rubber type Pink 351-8761 - 1Roll 1 339000-PK-00-50X25 37050045 8.99 SGD
In stock
Synthetic rubber type Green 351-8728 - 1Roll 1 339000-GR-00-50X25 37050063 8.99 SGD
In stock
Synthetic rubber type Silver 351-8787 - 1Roll 1 339000-SI-00-50X25 37050142 8.99 SGD
In stock
Synthetic rubber type Black 351-8710 - 1Roll 1 339000-BK-00-50X25 37050167 8.99 SGD
In stock
Synthetic rubber type Light blue 351-8736 - 1Roll 1 339000-LB-00-50X25 37050185 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Cable for simple laying
5
From Japan
On 2018-02-28 09:32:24
It was able to be used securely by firmly fixing the adhesive. It is good that more color is abundant.
This review is about item#37050167.
Box clothes etc.
5
From Japan
On 2018-02-22 02:01:08
It is handy because it has adhesive strength and can be easily cut by hand.
This review is about item#37050167.
Fastening of light shielding material
4
From Japan
On 2017-11-15 18:36:58
We use it because the adhesive strength is strong in black cloth tape. I do not think about it after peeling off.
This review is about item#37050167.
Office work
5
From Japan
On 2016-08-08 17:14:29
The color was a bit brighter and the thickness is small, but it can be used without problems.
This review is about item#37050063.
As a substitute for line tapes
4
From Japan
On 2015-10-11 15:07:12
Line tape is expensive so I used it as a substitute. I use it outdoors for about a month but it will not peel off! I will also purchase
This review is about item#57862025.
Sheet emergency repair
4
From Japan
On 2015-04-18 16:29:08
I mainly use it for repair. I want one more volume.
This review is about item#37050027.
Used for fixing carpet and carpet.
5
From Japan
On 2015-03-22 14:30:14
We are satisfied with the adhesive strength well.
This review is about item#37050142.
Tent fabric repair
5
From Japan
On 2014-04-30 14:15:58
It has a strong adhesion and is a feeling like dripping. 100 uniform is not comparable (Naturally?) The texture is also a good feeling tape
This review is about item#37050167.
Stage art
2
From Japan
On 2012-09-20 12:37:35
The photograph was mattey so it was glossy when I purchased it. I can not use it on the stage, but I use it for other uses. Monotaro san! Please handle Matte Black Gamute, Sliontech No.3345! It is!
This review is about item#37050167.

Related Products