Buy more than* S$200* and get FREE SHIPPING

Color Matt Cloth Tape

4.50 (8)
Tensile Strength (N/10mm)
86.2
Adhesive Power (N/10mm)
3.1
Adhesive
Rubber-based
Tape Thickness (mm)
0.31
Tape Length (m)
25
Base Material
Staple fabric (polyethylene laminate with)
Tape Width (mm)
50
Weight (g)
450
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-1293 Red 351-8639 1Roll 1 334542-RD-00-50X25 37050106 12.99 SGD
In stock
- Black 351-8621 1Roll 1 334542-BK-00-50X25 37050081 12.99 SGD
In stock
- White 351-8647 1Roll 1 334542-WH-00-50X25 37050124 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Erection wiring
4
From Japan
On 2018-01-23 15:24:46
It is a good item that the reflection of light is suppressed.
This review is about item#37050081.
Repair of walls and wooden trees
5
From Japan
On 2017-08-29 19:28:56
I used it for repairing old stores, but I am satisfied with the finish looking very good. Adhesion is also good. I repeat.
This review is about item#37050124.
Used for setting up the stage
4
From Japan
On 2017-03-06 16:27:20
Adhesion, matte, strength of the fabric. There is nothing to substitute for this product at all. I would not mind say if it costs a little more.
This review is about item#37050081.
Stage equipment repair etc.
5
From Japan
On 2016-03-14 13:28:02
There is not much matte black tape so it is very handy.
This review is about item#37050081.
Dashboard antireflection treatment
5
From Japan
On 2015-06-07 13:08:00
I cut off the top cover of the accessory on the dashboard of my car and installed a 7 inch wide LCD monitor and I am watching the images of the back camera and car DVD player. Although there is no problem on cloudy weather and sunny weak days, on sunny days the sun hitting the dashboard will reflect on the LCD screen making it very difficult to see. It is thin and black matte, there is some width and it does not reflect light. If I was looking for such a material I found this "Sliontech Color Mat Cross Tape". Since it is the same width as 50 mm × 25 M of commercially available cloth adhesive tape, it corresponds to large area sticking. I parked in a sunny place where I bought it and pasted it where I see the reflection on the screen while looking at the LCD screen. With difficulty seeing ~, the problem which became stress was resolved.
This review is about item#37050081.
For repairing mats
4
From Japan
On 2014-11-28 20:06:59
Because it is matted in color, it is inconspicuous and very good. It is better if there is a little adhesion.
This review is about item#37050081.
Work at the time of theatrical performances
5
From Japan
On 2013-11-11 19:45:03
It is not sold at general shops, but purchased because it is absolutely necessary. Because of mat processing, there is not much to be found out, and it is handy behind the scenes.
This review is about item#37050081.
Curing of place to worry about appearance, temporary fixation
4
From Japan
On 2013-03-19 13:59:36
Unfortunately it is not matte feeling as much as Permacell 's Sure - tape, but it is more matte than the black toner of the laser printer. Should I say that it is about the same gloss that woodfree paper is painted with thick oil magic. Depending on the application, it is useful because the price is cheap and adhesive strength is more than ordinary gum tape. I hope Monotaro can handle Sure - Tape as well, if you can buy it all together and use it properly.
This review is about item#37050081.

Related Products