Buy more than* S$200* and get FREE SHIPPING

Clear Cloth Tape

2015 Trusco Published Pages
3 0661
2014 TRUSCO Published Page
3-1296
Tensile Strength (N/10mm)
54.9
Adhesive Power (N/10mm)
3.9
Adhesive
Rubber-based
Tape Thickness (mm)
0.13
Tape Length (m)
50
Base Material
Polyester textile
Tape Width (mm)
50
Weight (g)
335
Color
Clear
TRUSCO Part Number
293-0129
Specification
Able to cut with hand
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30Roll) 1 433 37439507 309.90 SGD
Shipped after 2017-03-28
ADD TO CART

Related Products