Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Craft Tapes 305W

5.00 (2)
Adhesive Force
4.66N/10mm
Tape Thickness (mm)
0.15
Tensile Strength
72.8N/10mm
Tape Length (m)
50
Base Material
Kraft paper
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 350 Pink 330-0854 1Roll 1 305C11-50 37050264 6.99 SGD
In stock
50 350 Red 330-0889 1Roll 1 305C1-50 37050386 6.99 SGD
In stock
38 266 White 332-5334 1Roll 1 305W-38 37050203 4.99 SGD
In stock
50 350 White 332-5342 1Roll 1 305W-50 37050422 5.99 SGD
In stock
50 350 Yellow 330-0927 1Roll 1 305C2-50 37050325 6.99 SGD
In stock
50 350 Green 330-0935 1Roll 1 305C3-50 37050404 6.99 SGD
In stock
50 350 LightGreen 330-0871 1Roll 1 305C14-50 37050282 6.99 SGD
In stock
50 350 LightBlue 330-0901 1Roll 1 305C20-50 37050307 6.99 SGD
In stock
50 350 Brown 330-0897 1Roll 1 305C18-50 37050447 6.99 SGD
In stock
50 350 Purple 330-0919 1Roll 1 305C21-50 37050221 6.99 SGD
In stock
50 350 Orange 330-0862 1Roll 1 305C13-50 37050246 6.99 SGD
In stock
50 350 Blue 330-0943 1Roll 1 305C4-50 37050361 6.99 SGD
In stock
50 350 Black 330-0951 1Roll 1 305C6-50 37050343 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For shipping items
5
From Japan
On 2016-12-13 17:58:05
Kraft tape of this width is just right, but it is hard to sell.
This review is about item#37050203.
Sample production, for photography
5
From Japan
On 2015-08-16 15:33:05
Although I searched for various things, only Monotaro was able to purchase a free quantity of this type. It saved me. Thank you.
This review is about item#37050203.

Related Products