Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape For Sealing Plastic Corrugated Boards

Tensile Strength (N/10mm)
48.0
Adhesive Power (N/10mm)
4.0
Tape Thickness (mm)
0.16
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
210
...see all>
Product Options
ADD TO CART
Adhesive Base Material Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1box(30roll) 1 PD-10-CL 62677003 199.99 SGD
Shipped after 2018-06-26
Acrylic Polyethylene cloth Clear 331-8648 Able to cut with hand 1Roll 1 PD-10-CL-50MM 37050465 6.99 SGD
In stock
ADD TO CART

Related Products