Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Recycled Paper Kraft Tape

5.00 (1)
Tensile Strength (N/10mm)
60.5
Adhesive Power (N/10mm)
6.79
Adhesive
Rubber-based
Tape Thickness (mm)
0.135
Extensibility (%)
7
Tape Length (m)
50
Base Material
Recycled paper kraft paper (no laminate)
Tape Width (mm)
50
Weight (g)
320
Color
Cardboard
TRUSCO Part Number
325-1489
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 3105-50 37050483 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use it for packing box.
5
From Japan
On 2013-10-29 11:15:07
Because we purchased green purchasing, it was quite surprising at the amount when we found it here because we purchased the same thing more than twice the price of MONOTARO when we purchased the same thing by another trader, It really helped me. Since it is always used, I would like to purchase it for a while here.
This review is about item#37050483.

Related Products