Buy more than* S$200* and get FREE SHIPPING

Packing Tape

5.00 (1)
Tensile Strength (N/10mm)
60
Adhesive Power (N/10mm)
4.4
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
215
...see all
Product Options
ADD TO CART
Base Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyethylene cross Clear 356-3987 1Roll 1 K-10-CL 50MMX25M 37050562 6.03 SGD
In stock
Polyethylene cross Beige 356-3952 1Roll 1 K-10-BE 50MMX25M 37050501 6.08 SGD
In stock
Polyethylene cross Blue 356-3979 1Roll 1 K-10-BL 50MMX25M 37050544 6.15 SGD
In stock
Polyethylene cross Green 356-3995 1Roll 1 K-10-GR 50MMX25M 37050587 6.08 SGD
In stock
Polyethylene cross Red 356-4002 1Roll 1 K-10-RE 50MMX25M 37050605 6.55 SGD
In stock
Polyethylene cross Yellow 356-4029 1Roll 1 K-10-YE 50MMX25M 37050641 6.55 SGD
In stock
Polyethylene Cloth White 356-4011 1Roll 1 K-10-WH 50MMX25M 37050623 6.15 SGD
In stock
Polyethylene Cloth Black 356-3961 1Roll 1 K-10-BK 50MMX25M 37050526 6.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When I made the passage of the luggage by arranging a thin plywood on the floor, it was pieced together the plywood. The other to place weak floor of the old strength, stretched the tape to smooth the floor and veneer Place the plywood so as not to stumble.
5
From Japan
On 2015-10-11 19:34:10
Moving was used for the connection Place the veneer and cardboard for the protection of the floor, but the workability because the adhesion and tape of expected expires good well, was very much liked. Strangely tacky not yet adhesive ability is wonderful. And not peeling. Had bought a tape did terrible things in the vicinity of the shop until now.
This review is about item#37050501.

Related Products