Buy more than* S$200* and get FREE SHIPPING

Nitto Cloth Packaging Tape No.750

5.00 (1)
Rewinding Force (N/25mm)
5.59
Tensile Strength (N/25mm)
186.3
Tape Thickness (mm)
0.33
Extensibility (%)
12
Tape Length (m)
25
Specification
Able to cut with hand
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Color TRUSCO Part Number Adhesive Power (N/10mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Color TRUSCO Part Number Adhesive Power (N/10mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 225 Craft color 126-5245 3 Rubber-based Sufumosu 1Roll 1 750-25 37050903 5.12 SGD
In stock
38 342 Craft color 126-5253 3 Rubber-based Sufumosu 1Roll 1 750-38 37050921 7.73 SGD
Shipped after 2017-09-29
50 450 Cardboard 126-5261 3.0 Rubber type Non-musline 1Roll 1 750-50 37050946 9.00 SGD
In stock
75 675 Cardboard 126-5270 3.0 Rubber type Non-musline 1Roll 1 750-75 37050763 14.96 SGD
In stock
100 900 Cardboard 126-5288 3.0 Rubber type Non-musline 1Roll 1 750-100 37050745 17.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Masking operation
5
From Japan
On 2013-09-09 14:38:34
In the past I used Nitto-san but it is expensive and we are substituting by another manufacturer, but I can only cut by the hand with the same width in the roll winding direction is still Nitto san only used for necessary use I would like to come
This review is about item#37050946.

Related Products