Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nitto Best Cloth Tape

Tensile Strength (N/25mm)
186.3
Adhesive Power (N/10mm)
6.9
Adhesive
Rubber type
Tape Thickness (mm)
0.23
Tape Length (m)
25
Base Material
Non-musline
Tape Width (mm)
50
Weight (g)
450
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 126-8139 1Roll 1 756-50 37050806 9.99 SGD
In stock
White 126-8121 1Roll 1 756-50 37050867 9.99 SGD
In stock
Yellow 126-8147 1Roll 1 756-50 37050781 9.99 SGD
In stock
Blue 126-8171 1Roll 1 756-50 37050824 9.99 SGD
In stock
Red 126-8163 1Roll 1 756-50 37050842 9.99 SGD
In stock
Green 126-8155 1Roll 1 756-50 37050885 9.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products