Buy more than* S$200* and get FREE SHIPPING

None Laminate Craft Tape,No Packing

4.67 (3)
Tape Thickness (mm)
0.14
Tape Length (m)
50
Base Material
Kraft paper
...see all
Product Options
ADD TO CART
Adhesive Power (N/10mm) Adhesive Tape Width (mm) Weight (g) Color TRUSCO Part Number Specification Deployment Force (N/10mm) Tensile Strength (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Adhesive Tape Width (mm) Weight (g) Color TRUSCO Part Number Specification Deployment Force (N/10mm) Tensile Strength (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 Synthetic rubber 25 - Cream - - 0.64 58   1Case(100Roll) 1 No.2240 73379643 149.90 SGD
In stock
3.1 Rubber-based 48 284 Cardboard 293-0111 Able to cut with hand - 58.8   1Box(50Roll) 1 2240-48 37439586 129.90 SGD
In stock
3.20 Synthetic rubber 75 - Cream - - 0.64 58   1Case(30Roll) 1 No.2240 73379704 139.90 SGD
In stock
3.20 Synthetic rubber 38 - Cream - - 0.64 58   1Case(60Roll) 1 No.2240 73379661 139.90 SGD
In stock
3.20 Synthetic rubber 60 - Cream - - 0.64 58 *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.2240 73379686 139.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Lightweight product packing
5
From Japan
On 2016-10-19 16:25:02
Inexpensive, especially problem is very survived without easy-to-use.
This review is about item#73379661.
Newspaper winding, for the packing of Danbouru box
5
From Japan
On 2015-02-04 09:39:06
38 mm size I used for the first time, but the well is very user-friendly than 50 mm, it is convenient can also be written character in oily pen.
This review is about item#73379661.
Use in a cardboard box for the product shipment
4
From Japan
On 2013-01-29 16:43:49
It cost is good, above all good to write the letter on top of the tape. However, because it does not have individual package, there are times when the tape to each other is difficult to take out on Ku'i.
This review is about item#37439586.

Related Products