Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Curing Cloth Tape

3.00 (1)
Purpose
For curing and light-packing.
Adhesive Force
3.6N/10mm (vs. stainless steel)
Adhesive
Acrylic
Tape Thickness (mm)
0.15
Tensile Strength
60N/10mm
Tape Length (m)
50
Base Material
Resin cross
Tape Width (mm)
50
Weight (g)
407
Color
Green
TRUSCO Part Number
351-8884
Specification
Specification: plastic core, available to cut by hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 344890-GR-00-50X50 37050964 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Packing in a clean room
3
From Japan
On 2013-09-12 16:25:57
Coreless and core were looking for plastic type. I was looking for a color white or transparent, but this item was fast delivery. It is saved because there is no core type or core type plastic type in the general home center.
This review is about item#37050964.

Related Products