Buy more than* S$200* and get FREE SHIPPING

KGK Ultra-Thin Pet Substrate Double-Sided Tape

5.00 (1)
Adhesive
Acrylic
Tape Length (m)
50
Base Material
PET
Tape Width (mm)
50
Color
Clear
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Tape Thickness (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Tape Thickness (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.2 0.1 550 330-2601 1Roll 1 400P100 37051244 -
Discontinued
[x]
4 0.03 346 330-2628 1Roll 1 400P30 37051287 -
Discontinued
[x]
8 0.08 496 330-2644 1Roll 1 400P80 37051323 -
Discontinued
[x]
6 0.05 420 330-2636 1Roll 1 400P50 37051305 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Testing parts
5
From Japan
On 2012-09-12 11:23:11
Although I was using a very high thing so far, since the weather strength was strong and it was hard to use, I bought it by trying KGK two-sided tape but it is very easy to use, so the price is cheaper and the service of the monotalou is also better I am satisfied very much because it can buy it cheaply Thank you in the future as well.
This review is about item#37051287.

Related Products