Buy more than* S$200* and get FREE SHIPPING

Double-Sided Tape

Purpose
Wiring cover. Fixing metal nameplate. Fixing of flooring, aluminum plate, and vehicle exterior parts.
Adhesive Power (N/10mm)
8.4
Adhesive
Acrylic
Tape Thickness (mm)
0.7
Tape Length (m)
15
Base Material
Special foam
Tape Width (mm)
20
Weight (g)
103
Color
White
TRUSCO Part Number
322-6859
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 241B 37051341 23.99 SGD
In stock
ADD TO CART

Related Products