Buy more than* S$200* and get FREE SHIPPING

PE Foam Double Sided Adhesive Tape

Caution
Cutter is necessary for cutting.
Purpose
Temporal fix of gypsum board, calcium silicate board, plywood, and architectural board. Temporarily fix of residential interior material, reinforcing material.
Release Paper
Yes
Adhesive Power (N/10mm)
6.2
Adhesive
Synthetic resin
Tape Thickness (mm)
1.1
Tape Length (m)
10
Base Material
Polyethylene (PE) foam
Color
White
Specification
A cutter is needed for cutting
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 68 351-8990 1Roll 1 556720-00-20X10 37051427 11.44 SGD
In stock
25 85 351-9007 1Roll 1 556720-00-25X10 37051445 14.03 SGD
In stock
ADD TO CART

Related Products