Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpet Double Sided Tapes

4.25 (4)
Adhesive Force (N/25mm)
8.1
Adhesive
Rubber-based
Tape Thickness (mm)
0.4
Tape Length (m)
15
Base Material
Cloth
Color
White
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Use Thickness Tape Width (mm) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Use Thickness Tape Width (mm) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.24 Flooring fixed Thick 25 250 - Cutter to cut necessary 1box(60roll) 1 J0210 70249052 419.99 SGD
Shipped after 2018-06-26
- - - 25 250 335-5845 A cutter is needed for cutting 1Roll 1 J0210 37051463 7.99 SGD
In stock
- - - 30 300 335-5853 A cutter is needed for cutting 1Roll 1 J0220 37051481 9.99 SGD
In stock
- - - 50 500 335-5870 A cutter is needed for cutting 1Roll 1 J0240 37051506 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Tile carpet construction
5
From Japan
On 2017-02-19 18:23:18
The adhesive residue when peeled off is a little worrisome, but it can be satisfied in the range where there is no problem.
This review is about item#37051506.
Used for replacing veranda artificial turf
4
From Japan
On 2016-06-07 15:43:35
It was good, but I should have ordered a wide one.
This review is about item#37051481.
For carpet fixing
5
From Japan
On 2016-06-06 16:20:35
It is thick and sticks firmly. It is good, without being displaced.
This review is about item#37051463.
To carpet adhesion
3
From Japan
On 2015-02-10 16:58:03
Well. I think there is no problem.
This review is about item#37051506.

Related Products