Buy more than* S$200* and get FREE SHIPPING

Nitto Double-Sided Adhesive Tape No.523

5.00 (2)
Purpose
Securing carpets, adhering terminals and connections. Temporary panel joint for construction. Securing display boards, name plates. Securing wire protectors
Holding Power (min)
155
Tensile Strength (N/10mm)
74
Adhesive Power (N/10mm)
(one side)4.44 (2 Sides)5.56
Adhesive
Rubber type
Tape Thickness (mm)
0.55
Extensibility (%)
12
Tape Length (m)
15
Base Material
Non-musline cloth
Tape Width (mm)
25
Weight (g)
300
Color
Cream
TRUSCO Part Number
126-5385
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 523-25 37051847 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to fix the sound insulation sheet
5
From Japan
On 2017-11-02 12:52:07
I used it for fixing the soundproof sheet 455H of the heavy construction company, but it has sufficient adhesive strength and it is beautiful finished!
This review is about item#37051847.
Carpet fixing
5
From Japan
On 2016-11-24 16:35:28
There was the thickness of the tape, the paste was able to fix the carpet securely because it was strongly sticky and it was not good.
This review is about item#37051847.

Related Products