Buy more than* S$200* and get FREE SHIPPING

Foam Double Sided Tape

5.00 (1)
Holding Power (mm/h)
0.3
Adhesive Power (N/10mm)
5
Adhesive
Acrylic
Tape Thickness (mm)
1
Tape Length (m)
10
Base Material
PE Cross + PE foam
Color
White
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-1352 25 110 290-0661 1Roll 1 HP-30-D 25MM 37051901 12.99 SGD
In stock
- 20 95 290-0653 1Roll 1 HP-30-D 20MM 37051883 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in kitchen panels
5
From Japan
On 2015-09-14 14:41:39
It goes very well. I can not peel off. Please be careful when using it.
This review is about item#37051883.

Related Products